Cut protection sleeve
Cutting resistance level | d |
---|---|
Main material | polyester |
Food contact | yes |
Cutting resistance level | d |
---|---|
Main material | polyester |
Food contact | yes |
Usage environment | dry |
ESD | no |
Type | have sleeves |
Colour | black |
Material | hppe, nylon, polyester, stainless steel fibre yarn (lining;outer);spandex (lining);elastane (middle) |
Usually arrives within 14 working days