Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 255 LEATHER GLOVE 12 3XL
TEGERA 255 LEATHER GLOVE 12 3XL
Leather glove TEGERA 255
References
tegera:
255-12
rubix:
386A0634
ean:
7340118301914
Technical specifications
Size
12
Cutting resistance level
C
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 255 LEATHER GLOVE 12 3XL
TEGERA® 255, Cut resistant glove, fully lined, 0,6-0,7 mm full grain goatskin of top quality, cut resistance level C, KEVLAR® fiber, Cat. II, reinforced seams, fibreglass-free, for assembly work
Technical specifications
Attributes
Size
12
Cutting resistance level
C
Main material
Leather
Abrasion resistance level
2
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.50
excl. VAT
/
Each
£
30.60
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 991 SYNTHETIC GLOVE 6 XS
SHOWA 322 GP-KV1 CUT C PROTECTION GLOVES YELLOW 9/L
GISS 886677 SUN PU COATED CUT PROTECTION GLOVE 4443C GREY 6
SHOWA 323 GP-KV1 CUT C PROTECTION GLOVES YELLOW 10/XL
ANSELL 11-581 CUT F 21 GAUGE GLOVE 7 / S
TEGERA 8855 SYNTHETIC GLOVE CRF OIL GRIP 9 L
TEGERA 8832R SYNTHETIC GLOVE CRF 9 L
ANSELL 70-225 HYFLEX 144XD HVWT KEVLAR GLOVES YELLOW SIZE 7
ANSELL 11-947 HYFLEX 4X42B INCPT 3/4 NITRILE GLOVES BLU/BLK SIZE 9
ANSELL 11-427 HYFLEX 4X32B INTERCEPT 3/4 COATED GLOVES GRY/YEL SIZE 8
TEGERA 8555 LEATHER GLOVE 7 S
GISS 886670 SUN PU COATED CUT PROTECTION GLOVE 4X42B GREY 7
TRAFFIGLOV TG5570 THERMAL WPR FULL DIP LATEX GREEN 3X42F GLOVES 7/S
POLYCO BSK BLADESHADES DYNEEMA GLOVES 3X43D BLK SIZE 8
TRAFFIGLOV TG5060 WPR NITRILE FULL DIP GREEN 4X43C GLOVES 9/L