TEGERA 983 SYNTHETIC GLOVE 8 M


Synthetic glove TEGERA 983

References
tegera:983-8
rubix:386A2332
ean:7392626073487
brand logo
brand logo
brand logo
Technical specifications
Size8
Cutting resistance level4
Main materialHDPE
See all Specifications

Product details : TEGERA 983 SYNTHETIC GLOVE 8 M


TEGERA® 983, Cut resistant glove, PU, palm-dipped, Dyneema® Diamond Technology, Lycra®, 15 gg, smooth finish, cut resistance level 4, cut resistance level B, Cat. II, breathable back, for precision work
brand logo

Technical specifications


Attributes
Size8
Cutting resistance level4
Main materialHDPE
Abrasion resistance level4
CoatingPolyurethane
TypeGlove
Show UNSPSC/ECL@SS
£ 14.82 excl. VAT
/ Each
£ 17.78 incl. VAT
  • Usually arrives within 14 working days