TEGERA 465-9 SYNTHETIC CRF GLOVE SIZE 9/L
Synthetic glove TEGERA 465
See technical informationSee documentsReferences
Tegera:465-9
Rubix:234A4463
EAN:7340118324937

Documents
Product details : TEGERA 465-9 SYNTHETIC CRF GLOVE SIZE 9/L
TEGERA® 465, Cut resistant glove, PU, palm-dipped, CRF® Technology, stainless steel fibre yarn, polyester, spandex, 18 gg, smooth finish, cut resistance level D, Cat. II, breathable back, water and oil repellent palm, for fine assembly work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | d |
| Main material | nylon |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Colour | black |
| Material | crf technology, nylon, polyester, spandex, stainless steel fibre yarn |
Show UNSPSC/ECL@SS
£ 11.10 excl. VAT
/ Each
£ 13.32 incl. VAT
- Sold out
