GISS 840002 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S7


G-nit grey handling gloves

References
giss:840002
rubix:200A3635
ean:3660338055683
Gloves G-NIT Grey (Knitted / nitrile palm) Size 7
brand logo
brand logo
Technical specifications
Size7
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : GISS 840002 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S7


Standard : EN388
Knitted gloves in Nitrile coated polyester.
Anti-slip coating on the palm and fingertips.
Elastic cuffs.
Packet of 10 pairs / Box of 240 pairs.
APPLICATIONS
Precise, delicate handling in greasy and oily environments, mounting, assembly and packaging.
STRONG POINTS
Very good resistance to abrasion, oils and greases.

Strengths

Excellent dexterity, flexibility, lightness and comfort

Applications

• Precise, delicate handling in greasy and oily environments, mounting, assembly and packaging
brand logo

Technical specifications


Attributes
Size7
CoatingNitrile
Abrasion resistance level4
Main materialPolyester
ESDNo
Food contactNo
Usage environmentDry
MaterialPolyester
Show UNSPSC/ECL@SS
£ 1.44 excl. VAT
/ Each
£ 1.73 incl. VAT
  • In stock: Next day delivery