References
Tegera:30-7
Rubix:386A0738
EAN:7392626022867


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Documents
Product details : TEGERA 30 LEATHER GLOVE 7 S
Leather glove, unlined, full grain goatskin of top quality, nylon, Cat. II, reinforced index finger, for precision work
Leather glove, unlined, full grain goatskin of top quality, nylon, Cat. II, reinforced index finger, for precision work
Strengths
Reinforced index finger
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | leather |
| Material | leather/nylon/natural latex |
Show UNSPSC/ECL@SS
£ 8.79 excl. VAT
/ Each
£ 10.55 incl. VAT
- Usually arrives within 14 working days