ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 10
HyFlex 11-840
See technical informationSee documentsReferences
Ansell:11-840-10
Rubix:80097334
Manufacturer :11840100
EAN:0076490475574

Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 10
- These industrial hand gloves offer Fortix™ Abrasion Resistance Technology for enhanced durability
- Ideal nitrile-coated work gloves with up to 2x the grip for safer handling
- Enhanced breathability for even better comfort
These industrial hand gloves provide extreme durability for extended wear in abrasive applications, now with up to 20% higher abrasion protection.
Strengths
- Improved abrasion protection: provides 20% more abrasion for longer lasting handling in abrasive conditions
- Enhanced grip: up to 2 times more grip in dry environments for secure handling and a safer day at work
- Thin FORTIX™ nitrile foam coating: the new and improved coating is softer which increases flexibility and comfort. The 1.25 mm nitrile coating provides up to 2 times more grip and offers 20% longer wear time.
- Ergonomic fit: Optimized knitting at the base of the pinky finger across the finger tips and through the palm matches natural hand contours
- Ultimate comfort: Ansell ZONZ™ Comfort Fit Technology optimizes the knitting in selecting zones of the liner improving support, breathability and range of movement
- Silicone free: no transfer of silicone contaminants to metal parts prior to painting
- Clean and Skin Friendly: benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove.
- Oeko-Tex and Dermatest certified
- DMF Free
Applications
Assembly of small parts|General handling|Raw material handling|Picking, fastening components|Adjusting systems and screwing
Technical specifications
Attributes
| Logistic Weight | 52 g |
|---|---|
| Size | 10 |
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| ESD | no |
| Usage environment | oily or greasy |
| Packaging | 12 pairs per bag / 12 bags per carton |
| Material | elastane / foam nitrile / nylon |
Show UNSPSC/ECL@SS
£ 4.07 excl. VAT
/ Each
£ 4.88 incl. VAT
- In stock: Next day delivery