Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
Synthetic leather glove TEGERA 9105
References
tegera:
9105-11
rubix:
170A2138
ean:
7392626012158
Technical specifications
Size
11
Coating
Without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA® 9105, Synthetic leather glove, unlined, 0,5 mm Microthan®, polyester, Cat. II, reinforced index finger, chrome free, for fine assembly work
Strengths
Excellent fingertip sensitivity, extra flexible, durable, excellent grip, excellent adjustment, very comfortable.
Applications
Light maintenance. Dark environments, slippery surfaces, dry spaces, clean spaces, dirty environments. Precision assembly, mounting, machine operating work, installation work, HVAC installation work, machine operator, warehouse work, airport work.
Technical specifications
Attributes
Logistic Weight
76,1
g
Size
11
Coating
Without
Abrasion resistance level
1
Main material
Polyester
ESD
No
Usage environment
Dry
Packaging
6
Material
Polyester / Microthan
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.95
excl. VAT
/
Each
£
19.14
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
POLYCO GH378 MATRIX LATEX PALM COATD GLOVES 3X42F GREY/BLK SIZE 10 PK1
TEGERA 612 SYNTHETIC GLOVE 8 M
TEGERA 35 LEATHER GLOVE 10 XL
TEGERA 921 TEXTILE GLOVE 11 2XL
TEGERA 690 LEATHER GLOVE 10 XL
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 11 PK1
TEGERA 8800 SYNTHETIC GLOVE INFINITY 7 S
TEGERA 921 TEXTILE GLOVE 9 L
SKYTEC SKG00026FH TROMSO COLD PROTECTION GLOVES BLACK 9/L
ANSELL 48-305 EDGE 2142B RUBBER PALM DIPPED GLOVES BLK/BLU SIZE 7
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 6
PORTWEST CRISS CROSS GLOVE A130-ORG-L
POLYCO MRP MATRIX PU PALM COATED GLOVES 3131X RED/BLK SIZE XL PK1
POLYCO GH378 MATRIX LATEX PALM COATED GLOVES 3X42F GREY/BLK SIZE 8 PK1
GISS 848156 G-GRIP BLUE LATEX COATED GLOVES BLU/GRY 2142X 8