HyFlex 11250
Size | 12 N |
---|---|
Cutting resistance level | B |
Main material | Textile |
Size | 12 N |
---|---|
Cutting resistance level | B |
Main material | Textile |
Abrasion resistance level | 2 |
Type | Have sleeves |
Colour | Grey |
Secondary colour | White |
Usually arrives within 14 working days