HyFlex 11937
These HyFlex 11-937 oil-resistant work gloves with RIPEL technology keep oil from making contact with the skin, keeping hands safe and dry
Ansell GRIP Technology delivers an average of 13% better grip performance for safer handling of wet or oily materials*
FORTIX technology provides extended use life
- up to 12x the durability in the thumb crotch region for superior protection
- up to 40%improved abrasion resistance*
Lightest Weight: Up to 20% Lighter
Design and ZONZ Comfort Fit technology delivering all day comfort*
Protects against lacerations, oil and industrial fluid exposure
Ultra-lightweight 18 gauge design provides dexterity and a high level of comfort
Reinforced thumb crotch for increased protection & extended use life
Grip performance for safe handling in dry-to-oily applications
High durability FORTIX coating for extended product use life
Silicone free
Size | 9 |
---|---|
Cutting resistance level | B |
Main material | HPPE |
Food contact | No |
Usage environment | Oily or greasy |
Abrasion resistance level | 4 |
ESD | No |
Coating | Nitrile |
Cuff style | Knitwrist |
Type | Glove |
Material | Dyneema® Diamond Technology |
Usually arrives within 14 working days