Textile glove TEGERA 913
Size | 8 |
---|---|
Cutting resistance level | D |
Main material | Fiber Glass |
Size | 8 |
---|---|
Cutting resistance level | D |
Main material | Fiber Glass |
Food contact | Yes |
Usage environment | Dry |
Abrasion resistance level | 3 |
Cuff style | Extended knitwrist |
Type | Glove |
Material | Glass Fibre (Outer);Polyester (Outer);HPPE (Outer) |
Usually arrives within 14 working days