ANSELL ACTIVARMR 70-765 CUT LEATHER GLOVES 4X43D 10 XL
ActivArmr 70765
See technical informationSee documentsReferences
Ansell:70-765-10
Rubix:2005106
Manufacturer :70765100
EAN:0076490485610



Documents
Product details : ANSELL ACTIVARMR 70-765 CUT LEATHER GLOVES 4X43D 10 XL
- Now with reinforced thumb and seams relocated to the backs of the fingers, reducing exposure to cuts and offering greater protection and longer life. This new design helps guard against minor injuries and punctures, as well as offering superior grip even in oily environments thanks to use of premium leather in the palm
- Plaited inside for comfort with coloured polyester/cotton
- Palm reinforced with premium leather
Advanced cut protection combined with premium leather for superior grip.
Strengths
- Durable leather pad double-stitched with DuPont™ Kevlar® fiber to ensure superior grip and protection against sharp snags and punctures
- Engineered yarns provide high cut protection-to-weight ratio
- 10-gauge, mediumweight cut resistant yarn and reinforced thumb crotch
- Protection all the way to the fingertips
- Protects hands from intermittent heat contact up to 100ºC / 200ºF
- Also available in vend pack
Applications
Handling metal sheets & panels|Handling parts with sharp, rough edges|Handling rough machined metal parts|Glass repair and replacement|Seizing rough blocs and cylinders|Handling materials with sharp or rough edges|Press shop operations
Technical specifications
Attributes
| Logistic Weight | 191 g |
|---|---|
| Type | glove |
| Size | 10 |
| Cutting resistance level | d |
| Main material | acrylic |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | nylon |
Show UNSPSC/ECL@SS
£ 19.46 excl. VAT
/ Each
£ 23.35 incl. VAT
- In stock: Next day delivery