PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE
Size | 3XL |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Size | 3XL |
---|---|
Coating | Nitrile |
Abrasion resistance level | 4 |
Main material | Elastane |
Usage environment | Dry |
Secondary colour | Grey |
Material | Elastane / Nylon / Recycled PET Polyester |
Usually arrives within 14 working days