HyFlex 11300
Size | 10 |
---|---|
Coating | Without |
Abrasion resistance level | 0 |
Size | 10 |
---|---|
Coating | Without |
Abrasion resistance level | 0 |
Main material | Nylon |
ESD | Yes |
Usage environment | Dry |
Packaging | 12 pairs in a bag |
Food contact | Yes |
Material | Nylon |
In stock: Next day delivery