Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 723A SYNTHETIC GLOVE 9 L
TEGERA 723A SYNTHETIC GLOVE 9 L
General handling glove Tegera
References
tegera:
723A-9
rubix:
386A1298
ean:
7340118349657
Technical specifications
Size
9
Main material
Nitrile
Product details
Technical specifications
Product details : TEGERA 723A SYNTHETIC GLOVE 9 L
Technical specifications
Attributes
Size
9
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.10
excl. VAT
/
Each
£
3.72
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 777 SYNTHETIC GLOVE 6 XS
PORTWEST A290-ORR-XL A290 OAK CHAINSAW PROTECTIVE GLOVE (CLASS 0) XL
TEGERA 882 SYNTHETIC GLOVE 7 S
TEGERA 931 TEXTILE GLOVE 7 S
TEGERA 325 SYNTHETIC LEATHER GLOVE 7 S
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 7
TEGERA 8120 TEXTILE GLOVE 6 XS
TEGERA 690 LEATHER GLOVE 10 XL
TEGERA 747A SYNTHETIC GLOVE 10 XL
TEGERA 8106T LEATHER GLOVE 11 2XL
TEGERA 325 SYNTHETIC LEATHER GLOVE 12 3XL
TEGERA 8802 SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
TEGERA 35 LEATHER GLOVE 9 L
PORTWEST A360B8RS SENTI-FLEX GLOVE BLUE/BLACK SIZE S