Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 294 LEATHER GLOVE 11 2XL
TEGERA 294 LEATHER GLOVE 11 2XL
Leather glove TEGERA 294
References
tegera:
294-11
rubix:
386A0712
ean:
7392626055254
Technical specifications
Size
11
Coating
Leather
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 294 LEATHER GLOVE 11 2XL
TEGERA® 294, Leather glove, unlined, 0,7-0,8 mm full grain goatskin, polyester, polypropylene, Cat. II, wind and waterproof back, water repellent leather, for allround work
Technical specifications
Attributes
Size
11
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.93
excl. VAT
/
Each
£
19.12
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 863 SYNTHETIC GLOVE 8 M
TEGERA 89 LEATHER GLOVE 11 2XL
TEGERA 8125 TEXTILE GLOVE 9 L
GISS 840025 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 10
TEGERA 8833R SYNTHETIC GLOVE 8 M
SKYTEC SKG00026FJ TROMSO COLD PROTECTION GLOVES BLACK 10/XL
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 6 XS
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 9 PK1
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 9
PORTWEST A110-8 A110 GLOVE PVC WHITE BLUE DOTS SIZE 8
PORTWEST A360B8R SENTI-FLEX GLOVE BLUE/BLACK SIZE M
GISS 855070 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 9
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
ANSELL 27-805 ACTIVARMR 4121B FULLY COATED GLOVES 10 BLUE SIZE 11