POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 6
Reusable Glove
See technical informationSee documentsReferences
Polyco Healthline:10-MAT-6
Rubix:1285172
Manufacturer :100-MAT
EAN:05010699822314



Documents
Product details : POLYCO 10-MAT MATRIX F GRIP PALM COATED GLOVES 4121X WHT/GREY SIZE 6
• Seamless breathable liner for comfort
• Foamed nitrile coating channels liquids away from glove surface, ensuring excellent grip in wet conditions
• Elasticated knit wrist provides for a secure fit
• Available in grey/white palm coated and black/white fully coated
Colour :White
Strengths
•Seamless breathable liner for comfort. Foamed nitrile coating channels liquids away from glove surface, ensuring excellent grip in wet conditions
•Foamed nitrile coating channels liquids away from glove surface, ensuring excellent grip in wet conditions
•Elasticated knit wrist provides a secure fit
•Foamed nitrile coating channels liquids away from glove surface, ensuring excellent grip in wet conditions
•Elasticated knit wrist provides a secure fit
Applications
Automotive, construction and utility, engineering and manufacturing, warehousing, transport and logistics, waste management, local authority
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Packaging | 1 pair polybag;12 pair master polybag;144 pair case |
Show UNSPSC/ECL@SS
£ 1.41 excl. VAT
/ Each
£ 1.69 incl. VAT
- In stock: Next day delivery
