Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 340 LEATHER GLOVE 11 2XL
TEGERA 340 LEATHER GLOVE 11 2XL
Leather glove TEGERA 340
References
tegera:
340-11
rubix:
386A0833
ean:
7392626004900
Technical specifications
Size
11
Coating
Without
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 340 LEATHER GLOVE 11 2XL
TEGERA® 340, Leather glove, unlined, 0,6-0,7 mm full grain goatskin, nylon, Cat. II, chrome free, for precision work
Technical specifications
Attributes
Size
11
Coating
Without
Abrasion resistance level
4
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.95
excl. VAT
/
Each
£
13.14
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
PORTWEST A110-7 A110 NYLON POLKA DOT GLOVE WHITE WITH BLUE SIZE 7
PORTWEST A210GRR CANADIAN RIGGER GLOVE GREY SIZE XL
TEGERA 8851 OIL GRIP 4X11A GLOVES 7 S
SKYTEC SKG00026FB TROMSO COLD PROTECTION GLOVES BLACK 6/XS
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 8/L
TEGERA 8835R SYNTHETIC GLOVE 12 3XL
ANSELL 47-402 ACTIVARMR 3111A FULLY COATED GLOVES BLUE SIZE 8
TEGERA 767 TEXTILE GLOVE 10 XL
ANSELL 47-400 ACTIVARMR 3111A PALM COATED GLOVES BLUE SIZE 7
POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 9
ANSELL 11-931 HYFLEX 4X42B NITRILE PU GRIPTECH GLOVES GRY/BLK SIZE 9
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 6/XS
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 11 PK1
TEGERA 863R SYNTHETIC GLOVE 7 S
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M