ANSELL HYFLEX 11-318 CUT SILICONE FREE GLOVES XX4XB 7 S
HyFlex 11318
See technical informationSee documentsReferences
Ansell:11-318-7
Rubix:2573223
Manufacturer :11318070
EAN:10076490470538



Documents
Product details : ANSELL HYFLEX 11-318 CUT SILICONE FREE GLOVES XX4XB 7 S
- The HyFlex® 11-318 brings a new degree of dexterity to applications with cut risks: it is the first uncoated glove to provide EN Level 2 cut protection in an 18 gauge liner.
- Its ultra light fabric creates a sensation of bare hand contact and helps to maintain the hand at a comfortable working temperature.
- It offers a snug/ergonomic fit on the hand thanks to the spandex reinforcement in the tension areas of the hand (knuckles and palm).
- This low lint glove is also silicone free and anti-static to ensure worker and product protection. Furthermore a specific packaging was developed in order to prevent silicone contamination from plastic bags.
Best in-class protection and performance with unmatched comfort.
Strengths
- Light weight uncoated liner maintains worker comfort while delivering protection against lacerations and high tactility
- Process safe : Silicone Free, Anti-Static, and low linting
- Touch screen compatible design
Applications
Handling parts with sharp, rough edges|Assembly & inspection of components|Inspection of parts, equipment|Body Surface checking, marking and touching up|Final inspection|Maintenance
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | b |
| Main material | hppe |
| Food contact | no |
| Abrasion resistance level | x |
| Coating of the gloves | without |
| Material | dyneema® diamond technology |
Show UNSPSC/ECL@SS
£ 8.27 excl. VAT
/ Each
£ 9.92 incl. VAT
- In stock: Next day delivery