Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
GISS 887687 G-CUT SC PU CUT C GLOVES 4X43C 6
GISS 887687 G-CUT SC PU CUT C GLOVES 4X43C 6
GLOVES G-CUT SC PU C
References
giss:
887687
rubix:
237A4733
ean:
3660338410772
Technical specifications
Size
6
Cutting resistance level
C
Main material
HPPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 887687 G-CUT SC PU CUT C GLOVES 4X43C 6
Standard : EN 388:2016
Knitted glove in HPPE fiber/Spandex. Grey PU coating on palm. Color: White. Gauge 13. Length 27 cm. Long wrist 11 cm
Strengths
Handling sharp objects in a dry or slightly greasy environment.
Applications
• Handling of sharp parts in a dry or slightly greasy environment
Technical specifications
Attributes
Size
6
Cutting resistance level
C
Main material
HPPE
Food contact
No
Usage environment
Dry
Abrasion resistance level
4
ESD
No
Coating
Polyurethane
Type
Glove
Material
HPPE fiber/Spandex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.59
excl. VAT
/
Each
£
9.11
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
GISS 895951 G-HIGH CUT PU F GLOVES 4X43F 15GG GREY 9
TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GREEN 4X42F GLOVES 6/XS
UVEX 60080 PHYNOMIC B FOAM 4X43B SKY BLUE/GREY GLOVES 6/XS
TRAFFIGLOV TG5570 THERMAL WPR FULL DIP LATEX GREEN 3X42F GLOVES 11/2XL
TEGERA 629 SYNTHETIC GLOVE 8 M
TEGERA 8857 OIL GRIP 4X42C GLOVES 12 3XL
TRAFFIGLOV TG6010 PU GREEN 4X42F GLOVES 11/2XL
TEGERA 8812 SYNTHETIC GLOVE CRF INFINITY 9 L
ANSELL 11-757 HYFLEX 3X31F INTERCEPT PU COATED GLOVES BLK SIZE 10
POLYCO BSB BLADESHADES DYNEEMA GLOVES 3X43D BLUE SIZE 9
ANSELL 11-730 HYFLEX 4X43D INTERCEPT PU COATED GLOVES GRY SIZE 9
UVEX 60494 C500 FOAM 4X42C LIME/ANTHRACITE GLOVES 11/2XL
PORTWEST A691GRR 22 CUT RESISTANT SLEEVE GREY
TEGERA 8832R SYNTHETIC GLOVE CRF 7 S
ANSELL 11-724VP HYFLEX 4342B INCPT PU COATED GLOVES WHT SIZE 10