References
Ansell:70-110
Rubix:326488
Manufacturer :70110100
EAN:0076490496951




Product details : ANSELL HYFLEX 70-110 CUT SLEEVE 133XC 10 XL
- Constructed from high-tech 100% Kevlar® para-aramid short fibers for an exceptional cut resistance and comfort.
Superior mechanical protection and cut-resistance.
Strengths
- Automatic knit liner
- Exceptional cut resistance with dexterity
- Heat resistance up to 100°C
- Thumbslot for addional protection of the wrist
Applications
Press shop operations|Assembly & inspection of components|Applying sealers, touching up|Equipment repair & maintenance|Cutting glasses, sheets, panels|Seizing structural and body parts|Adjusting systems and screwing
Technical specifications
Attributes
| Type | have sleeves |
|---|---|
| Size | one size |
| Cutting resistance level | 3 |
| Main material | para-aramid |
| Abrasion resistance level | 1 |
| ESD | yes |
| Length | 254 mm |
| Colour | yellow |
| Material | kevlar (liner);para-aramid |
Show UNSPSC/ECL@SS
£ 4.06 excl. VAT
/ Each
£ 4.87 incl. VAT
- In stock: Next day delivery