GISS 866431 G-HIGH CUT PU COATED CUT C MECHANICAL GLOVE 4X42C SIZE 6
G-high cut pu cut C gloves
See technical informationSee documentsReferences
GISS:866431
Rubix:200A3664
EAN:3660338205460

Documents
Product details : GISS 866431 G-HIGH CUT PU COATED CUT C MECHANICAL GLOVE 4X42C SIZE 6
Knitted glove with white Dyneema® Diamond/lycra®.
Black polyurethane coating on the palm and fingertips.
Red elastic wrist.
Packet of 10 pairs / Box of 100 pairs.
APPLICATIONS.
Handling sharp objects in a dry or slightly greasy environment.
STRONG POINTS.
The knitting technique used results in a glove which fits the hand perfectly and offers good dexterity.
The glove offers maximum comfort and increased robustness.
The close meshing (gauge 13) gives this glove ideal support.
It stops dirt coming through and offers good dexterity at the same time.
Black polyurethane coating on the palm and fingertips.
Red elastic wrist.
Packet of 10 pairs / Box of 100 pairs.
APPLICATIONS.
Handling sharp objects in a dry or slightly greasy environment.
STRONG POINTS.
The knitting technique used results in a glove which fits the hand perfectly and offers good dexterity.
The glove offers maximum comfort and increased robustness.
The close meshing (gauge 13) gives this glove ideal support.
It stops dirt coming through and offers good dexterity at the same time.
Strengths
The Dyneema® Diamond fibres offer a greater sensation of comfort.
Applications
• Handling of sharp parts in a dry or slightly greasy environment
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 6 |
| Cutting resistance level | c |
| Main material | hppe |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | polyurethane |
| Material | dyneema diamond / lycra |
Show UNSPSC/ECL@SS
£ 10.20 excl. VAT
/ Each
£ 12.24 incl. VAT
- In stock: Next day delivery
