POLYCO DFAL21 DYFLEX AIR LITE 21G PU GLOVE 2X42F GREY/BLACK SZ 9

POLYCO DFAL21 DYFLEX AIR LITE 21G PU GLOVE 2X42F GREY/BLACK

See technical informationSee documents

References

Polyco Healthline:DFAL21-09
Rubix:415A1978
Manufacturer :DFAL21-09
brand logo

Technical specifications

Typeglove
Size9
Cutting resistance levelf
See all Specifications

Documents

Product details : POLYCO DFAL21 DYFLEX AIR LITE 21G PU GLOVE 2X42F GREY/BLACK SZ 9


Technical specifications


Attributes
Typeglove
Size9
Cutting resistance levelf
Main materialpolyurethane
Food contactno
Usage environmentdry
Abrasion resistance level2
Coating of the glovespolyurethane
Colourblack
£ 9.19 excl. VAT
/ Each
£ 11.03 incl. VAT
  • Usually arrives within 14 working days

Size