UVEX 60497 C500 UNCOATED 1X4XC LIME/ANTHRACITE GLOVES 7/S

Uvex C500 liner

See technical information

References

Uvex:6049707
Rubix:222A3273
Manufacturer :6049707
EAN:4048612018729
brand logo

Technical specifications

Typeglove
Size7
Cutting resistance levelc
See all Specifications

Product details : UVEX 60497 C500 UNCOATED 1X4XC LIME/ANTHRACITE GLOVES 7/S


The range of Uvex C500 gloves guarantees safety, comfort and flexibility of movement. Thanks to the patented Bamboo Twinflex ® technology, this range of gloves benefits from high resistance to abrasion, cutting and excellent wear comfort. The Uvex C500 liner glove is supple and comfortable. It can be used in glove.

Strengths

Very high cut resistance (Level 5). Good movement flexibility. Product that guarantees excellent dexterity. High level of comfort, thanks to the Uvex climazone system. Öeko-Tex ® Label. Patented Bamboo Twinflex ® technology by Uvex. Silicone-free glove.

Applications

Automobile industry. Construction. Glass Industries. Maintenance. Metallurgical industry.

Technical specifications


Attributes
Typeglove
Size7
Cutting resistance levelc
Main materialhppe
Food contactno
Usage environmentdry
Abrasion resistance level1
ESDno
Coating of the gloveswithout
Materialdyneema fiber /bamboo fiber/fibreglass/polyamide
£ 12.14 excl. VAT
/ Each
£ 14.57 incl. VAT
  • Usually arrives within 14 working days

Size

Cutting resistance level

Abrasion resistance level