References
Ansell:11-528-7
Rubix:2588470
Manufacturer :11528070
EAN:0076490448554



Documents
Product details : ANSELL HYFLEX 11-528 CUT NITRILE GLOVES 3X32B 7 S
- Improved durability: HyFlex® 11-528 light-duty industrial gloves’ NBR foam coating ensures heightened durability, achieving ANSI level 4/EN level 3 abrasion resistance
- Enhanced grip: Their NBR foam coating also enhances these safety gloves’ grip performance for dry to moderately oily applications
- Assured protection: Featuring glass-free INTERCEPT™ Cut Resistance Technology, they also ensure ANSI A2/EN ISO B-level cut resistance
- Heightened tactility: These HyFlex® gloves are also highly flexible, providing the ideal range of motion and tactility needed for handling small parts
- Minimized health risks: DMF-free by design, they avoid all related health risks
Highly durable light-duty work gloves, ensuring comfort, flexibility and grip.
Strengths
- Glass-free INTERCEPT™ liner: Enhanced cut protection
- NBR foam coating: Strong grip and advanced abrasion resistance
- Flexible design: Ample range of motion and tactility
Applications
Handling metal sheets & panels|Handling parts with sharp, rough edges|Final assembly|Assembly & inspection of components|Applying finish to materials, products
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | a |
| Main material | hppe |
| Food contact | yes |
| Usage environment | dry |
| Abrasion resistance level | 3 |
| ESD | yes |
| Coating of the gloves | nitrile |
| Colour | blue |
| Material | hppe;basalt;polyester;spandex |
Show UNSPSC/ECL@SS
£ 8.35 excl. VAT
/ Each
£ 10.02 incl. VAT
- Usually arrives within 14 working days