HyFlex 11318
Size | 11 |
---|---|
Cutting resistance level | B |
Main material | HPPE |
Size | 11 |
---|---|
Cutting resistance level | B |
Main material | HPPE |
Food contact | No |
Abrasion resistance level | X |
Coating | Without |
Type | Glove |
Material | Dyneema® Diamond Technology |
Delivery usually within ( 11 ) days