UVEX 60600 C500 XG 4X42C LIME/ANTHRACITE GLOVES 10/XL

Uvex C500 XG

See technical information

References

Uvex:6060010
Rubix:222A3304
Manufacturer :6060010
EAN:4048612040072
brand logo

Technical specifications

Typeglove
Size10
Cutting resistance levelc
See all Specifications

Product details : UVEX 60600 C500 XG 4X42C LIME/ANTHRACITE GLOVES 10/XL


The Uvex C500 gloves guarantee safety, comfort and flexibility of movement. Thanks to the patented Bamboo Twinflex® technology, this range of gloves benefits from high resistance to abrasion and cutting. These gloves with their unrivalled comfort provide dexterity, flexibility and grip thanks to the innovative Xtra Grip (XG) coating. The C500 XG gloves are suitable for use in wet or oily environments.

Strengths

Very high cut resistance (5). Movement flexibility. Excellent dexterity. Comfort ( Uvex climazone System). Öeko-Tex ® Label. Innovative coating for better grip: Xtra Grip. Uvex’s patented Bamboo Twinflex® technology. Silicone-free glove.

Applications

Automobile industry. Construction. Glass Industries. Maintenance. Metallurgical industry.

Technical specifications


Attributes
Typeglove
Size10
Cutting resistance levelc
Main materialhppe
Food contactno
Abrasion resistance level4
Coating of the gloveselastomer
Materialdyneema fibre /bamboo fibre/fibreglass/polyamide
£ 18.32 excl. VAT
/ Each
£ 21.98 incl. VAT
  • Usually arrives within 14 working days

Size