GISS 861862 G-CUT WORLD PU COATED 4X42B GLOVES GREY SIZE 9


Gloves g-cut world pu 3 (level 3)

References
giss:861862
rubix:200A3679
ean:3660338166150
G-CUT WORLD PU 3 GLOVES (Level 3) Size 9
brand logo
brand logo
Technical specifications
Size9
Cutting resistance levelB
Main materialHDPE
See all Specifications

Product details : GISS 861862 G-CUT WORLD PU COATED 4X42B GLOVES GREY SIZE 9


Seamless, grey, knitted HDP-thread gloves. Gauge 13 Grey polyurethane coating on the palm and fingertips. Elastic cuffs..
Individual packaging. Packet of 10 pairs / Box of 120 pairs..
APPLICATIONS.
Handling of sharp parts in a dry environment. Assembly and mounting (automotive sub-contracting), handling of steel bars and sheet metal, treatment of paper and cardboard, use of cutters, roughing operations in the plastics industry. Standard: EN388:2003

Applications

• Handling of sharp parts in a dry environment. Assembly and mounting (automotive subcontracting), handling of steel bars and sheet metal, treatment of paper and cardboard, use of cutters, roughing operations in the plastics industry
brand logo

Technical specifications


Attributes
Size9
Cutting resistance levelB
Main materialHDPE
Food contactNo
Usage environmentDry
Abrasion resistance level4
ESDNo
CoatingPolyurethane
TypeGlove
MaterialPHD
Show UNSPSC/ECL@SS
£ 6.47 excl. VAT
/ Each
£ 7.76 incl. VAT
  • In stock: Next day delivery