Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 6614 LEATHER GLOVE 10 XL
TEGERA 6614 LEATHER GLOVE 10 XL
Leather glove TEGERA 6614
References
tegera:
6614-10
rubix:
386A1194
ean:
7340118315867
Technical specifications
Size
10
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 6614 LEATHER GLOVE 10 XL
TEGERA® 6614, Leather glove, 0,7-0,8 mm full grain cowhide, polyester, Cat. II, withstands contact heat up to 100°C, water and oil repellent palm, for fine assembly work
Technical specifications
Attributes
Size
10
Coating
Without
Abrasion resistance level
2
Main material
Polyester
Colour
Grey
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.13
excl. VAT
/
Each
£
14.56
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
TEGERA 90014 LEATHER GLOVE 6 XS
TEGERA 855 SYNTHETIC GLOVE 7 S
TEGERA 855 SYNTHETIC GLOVE 10 XL
PORTWEST A300 BLUE NITRILE GLOVE FULL COATED KNIT WRIST SIZE 10/XL
TEGERA 932 TEXTILE GLOVE 5 2XS
POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 8
TEGERA 119 LEATHER GLOVE 7 S
TEGERA 432 SYNTHETIC GLOVE CRF 7 S
TEGERA 680 LEATHER GLOVE 9 L
SHOWA TEMRES 282 THERMAL PROTECTION GLOVES BLUE 10/XL
TEGERA 8155 LEATHER GLOVE 11 2XL
TEGERA 115 LEATHER GLOVE 11 2XL
TEGERA 873 SYNTHETIC GLOVE 7 S
TEGERA 8801 SYNTHETIC GLOVE INFINITY 9 L
TEGERA 8850R SYNTHETIC GLOVE OIL GRIP 7 S