POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 7


Polyflex® MAX PC

References
polyco healthline:921-7
rubix:80378479
ean:05010699848963
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size7
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 7


Seamless knitted nylon liner with a foamed nitrile palm coating. Grip: The lightweight nitrile palm coating is infused with air bubbles to provide an inherent cushioning effect and an enhanced grip in dry, damp and oily conditions.
Durable: Coating is highly resistant to tear and abrasion, making for a durable and long-lasting glove. Comfort: Breathable lightweight liner constructed from nylon and elastane ensures ultimate comfort at all times.
Standards : EN388_4131X, EN407_X1XXXX
Colour :Blue/Black
brand logo
brand logo

Technical specifications


Attributes
Size7
CoatingNitrile
Abrasion resistance level4
Main materialNylon
Cuff styleKnitted
Length225 mm
MaterialSeamless knitted nylon
Show UNSPSC/ECL@SS
£ 3.14 excl. VAT
/ Each
£ 3.77 incl. VAT
  • In stock: Next day delivery