POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 10
Imola®
See technical informationSee documentsReferences
Polyco Healthline:DR300/10
Rubix:2573246
EAN:05010699842442

Documents
Product details : POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 10
Drivers style glove with a full micro-foam nitrile coating and a soft fleecy liner. Style & Coating: This unique glove with 360 micro-foam coating has the look and style of a conventional leather drivers glove but is considerably lighter in weight and more dexterous. Grip: As well as excellent dry grip, the micro-foam coating offers optimum wet grip by channelling liquids away from the glove surface
Comfort: The soft fleecy lining keeps the hands warm and comfortable at all times.
Standards : EN388_4X21B, EN407_X2XXXX, EN511_11X
Standards : EN388_4X21B, EN407_X2XXXX, EN511_11X
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Abrasion resistance level | 4 |
| Main material | textile |
| Material | soft fleecy liner |
Show UNSPSC/ECL@SS
£ 11.30 excl. VAT
/ Each
£ 13.56 incl. VAT
- In stock: Next day delivery
