ANSELL HYFLEX 11-731 CUT PU LIGHT DUTY GLOVES 4X42B 11 2XL

HyFlex 11731

See technical informationSee documents
References
Ansell:11-731-11
Rubix:2588492
Manufacturer :11731110
EAN:10076490055407
brand logo
Technical specifications
Typeglove
Size11
Cutting resistance levelb
See all Specifications
Documents

Product details : ANSELL HYFLEX 11-731 CUT PU LIGHT DUTY GLOVES 4X42B 11 2XL


  • Combination of ultra-lightweight comfort and ISO cut level B Ansi Cut 2 performance
  • High abrasion resistance (EN level 4) with high dexterity for precision handling of sharp, small parts
  • Designed using Ansell’s exclusive proprietary yarns, making it a best-in-class value
  • Light weight second-skin liner design to support comfort and tactility
Lasts up to 2x longer for extended wear with high levels of cut protection.

Strengths

  • Light Duty 18 gauge seamless liner provides enhanced flexibility (range of motion) & tactility (fingertip sensitivity)
  • Thin PU coating provides high dexterity with high abrasion resistance (EN level 4)
  • Dirt-Masking coating color hides dirt in environments with dirt exposure
  • Also available in vend pack

Applications

Assembly & inspection of components|Press injection molding|Picking, fastening components|Final assembly|Delivery of parts to production line|Applying finish to materials, products |Handling incoming goods

Technical specifications


Attributes
Typeglove
Size11
Cutting resistance levelb
Main materialfiber glass
Abrasion resistance level4
ESDno
Coating of the glovespolyurethane
Colourgrey
Materialfiber glass|hppe|nylon|spandex
Show UNSPSC/ECL@SS
£ 8.85 excl. VAT
/ Each
£ 10.62 incl. VAT
  • Delivery usually within ( 11 ) days

Size

Select variants (6)