TRAFFIGLOV TG5140 MICRODEX NITRILE GLOVES GREEN 4X44C 11/2XL

MICRODEX ULTRA NITRILE

See technical informationSee documents
References
TraffiGlove:TG5140-11
Rubix:80906476
Manufacturer :TG5140-11
EAN:5055681014445
brand logo
brand logo
Technical specifications
Typeglove
Size11
Cutting resistance levelc
See all Specifications
Documents

Product details : TRAFFIGLOV TG5140 MICRODEX NITRILE GLOVES GREEN 4X44C 11/2XL


Automotive. Construction and utility. Engineering and manufacturing. Food manufacturing and prep. Warehousing and logistics. Rail. Waste, recycling and local authority.
brand logo

Technical specifications


Attributes
Typeglove
Size11
Cutting resistance levelc
Main materialnylon
Abrasion resistance level4
Coating of the glovesnitrile
Length270 mm
Colourgreen
Materialnylon/hppe/glass
Show UNSPSC/ECL@SS
£ 8.26 excl. VAT
/ Each
£ 9.91 incl. VAT
  • In stock: Next day delivery

Size

Select variants (5)