"ANSELL 16-650 ALPHATEC FULLY COATED GAUNTLETS 12"" GRN SIZE 10"

Gladiator®

See technical information

References

Ansell:16-650-10
Rubix:120A5952
Manufacturer :16650100
EAN:0076490495404
ANSELL Gloves GLADIATOR 16-650 MT 10
brand logo

Technical specifications

Typeglove
Size10
Cutting resistance level2
See all Specifications

Product details : "ANSELL 16-650 ALPHATEC FULLY COATED GAUNTLETS 12"" GRN SIZE 10"


A Gloves offering even better performance for light to medium stress glass handling.Crinkle finish provides excellent wet and dry grip on slippery surfaces but also protects the hand from sharp edges.Ergonomically designed to follow the natural shape of the hand. A more natural Gloves shape delivers a better fit and makes for safer handling.Good cushioning, good cut resistance, good comfort.AQL 16-650: 1.5 (EN374)

Strengths

Natural rubber coating on an interlock liner

Applications

Green spaces
• Local authorities
• Oyster-farming
• Slippery plastics
• Tiles and ceramics
• Tin plates
• Waste collection
brand logo

Technical specifications


Attributes
Logistic Weight194 g
Typeglove
Size10
Cutting resistance level2
Main materialcotton
Coating of the gloveslatex
Length310 mm
£ 8.23 excl. VAT
/ Each
£ 9.88 incl. VAT
  • Usually arrives within 14 working days

Size