Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 435 SYNTHETIC GLOVE 9 L
TEGERA 435 SYNTHETIC GLOVE 9 L
Cut-resistant gloves and sleeves Tegera
References
tegera:
435-9
rubix:
386A0911
ean:
7340118443775
Technical specifications
Size
9
Cutting resistance level
C
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 435 SYNTHETIC GLOVE 9 L
Technical specifications
Attributes
Size
9
Cutting resistance level
C
Main material
Other
Abrasion resistance level
4
Coating
Polyurethane
Type
Glove
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.27
excl. VAT
/
Each
£
9.92
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-518 HYFLEX 3X31B DYNEEMA PU COATING GLOVES BLUE SIZE 6
TEGERA 455 SYNTHETIC GLOVE CRF 11 2XL
ANSELL 11-947 HYFLEX 4X42B INCPT 3/4 NITRILE GLOVES BLU/BLK SIZE 9
ANSELL 11-515 HYFLEX 4X42E NITRILE FOAM DIPPED GLOVES YEL/ORG SIZE 10
TEGERA 70 SLEEVE CRF 7 S
ANSELL 11-425 HYFLEX 4X43C INTERCEPT PALM GLOVES WHT/GRY SIZE 9
UVEX 60499 C500 DRY XX4XC LIME/ANTHRACITE GLOVES 8/M
TRAFFIGLOV TG5210 METRIC X-DURA PU GREEN 4X43C GLOVES 6/XS
POLYCO 891 GRANITE 5 BETA KEVLAR LEATHER GLOVES 3X34D GRN SIZE 7
PORTWEST A646OBRXL SIZE : 10 / X-LARGE VIS-TEX WINTER HR CUT GLOVE
TEGERA 8856 OIL GRIP 4X43C GLOVES 12 3XL
TEGERA 983 SYNTHETIC GLOVE 8 M
TEGERA 666 SYNTHETIC GLOVE 7 S
TRAFFIGLOV TG1240 LXT MICRODEX NITRILE RED 4142A GLOVES 8/M
POLYCO 7564 VOLCANO 32CM KEVLAR GAUNTLET 2X41C YLW SIZE 11