Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8858 OIL GRIP 4X42C GLOVES 10 XL
TEGERA 8858 OIL GRIP 4X42C GLOVES 10 XL
Cut-resistant gloves and sleeves Tegera
References
tegera:
8858-10
rubix:
389A3592
ean:
7340118474427
Technical specifications
Size
10
Cutting resistance level
C
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8858 OIL GRIP 4X42C GLOVES 10 XL
Technical specifications
Attributes
Size
10
Cutting resistance level
C
Main material
Polyester
Coating
Nitrile
Type
Glove
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.02
excl. VAT
/
Each
£
18.02
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 913 TEXTILE GLOVE CRF 7 S
GISS 895984 G-SOFT CUT NIT F GLOVES 3X43F 18GG BLUE 7
TEGERA 803 SYNTHETIC GLOVE CRF 5 2XS
GISS 895959 G-HIGH CUT NIT F GLOVES 3X44F 15GG GREY 10
GISS 880406 G-CUT NITRILE CUT D 4X43D SIZE 7
POLYCO 891 GRANITE 5 BETA KEVLAR LEATHER GLOVES 3X34D GRN SIZE 9
TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 11 2XL
TEGERA 439 SYNTHETIC GLOVE 6 XS
TEGERA 666 SYNTHETIC GLOVE 9 L
TEGERA 465-8 SYNTHETIC CRF GLOVE SIZE 8/M
TRAFFIGLOV TG5360 LXT ULTRAFINE X-DURA PU DIP AMBER 3X42C GLOVES 7/S
TEGERA 910 TEXTILE GLOVE CRF 11 2XL
SKYTEC SKG00010HH TORQ TYPHOON IMPACT PROTECTION GLOVES GREY 9/L
ANSELL 11-542 HYFLEX 4X32F INTERCEPT NITRILE GLOVES BLK SIZE 8
TEGERA 73 SLEEVE CRF 10 XL