Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8255 LEATHER GLOVE 12 3XL
TEGERA 8255 LEATHER GLOVE 12 3XL
Leather glove TEGERA 8255
References
tegera:
8255-12
rubix:
386A1697
ean:
7340118317663
Technical specifications
Size
12
Cutting resistance level
3
Main material
Leather
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8255 LEATHER GLOVE 12 3XL
TEGERA® 8255, Cut resistant glove, fully lined, 0,65-0,8 mm full grain goatskin of top quality, cut resistance level B, KEVLAR® fiber, Cat. II, water repellent, for allround work
Technical specifications
Attributes
Size
12
Cutting resistance level
3
Main material
Leather
Abrasion resistance level
2
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.60
excl. VAT
/
Each
£
45.12
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GISS 895966 G-SOFT CUT PU D GLOVES 4X43D 18GG GREY 10
TRAFFIGLOV TG5570 THERMAL WPR FULL DIP LATEX GREEN 3X42F GLOVES 10/XL
TEGERA 987 SYNTHETIC GLOVE 7 S
TRAFFIGLOV TG5220 PU 3 DIGIT GREEN 4X43C GLOVES 10/XL
ANSELL 11-423 HYFLEX 4X32B INTERCEPT PALM GLOVES GRY/YEL SIZE 6
ANSELL 11-949 PU/NITRILE GLOVES 4X42B BLU/BLK SZ9
TEGERA 907 TEXTILE GLOVE CRF 9 L
TEGERA 913 TEXTILE GLOVE CRF 9 L
ANSELL 11-581 CUT F 21 GAUGE GLOVE 8 / M
TRAFFIGLOV TG5180 NEOPRENE ARC FLASH GREEN 3X43D GLOVES 8/M
ANSELL 11-425 HYFLEX 4X43C INTERCEPT PALM GLOVES WHT/GRY SIZE 11
TEGERA 7780 LEATHER GLOVE DYNAMIC STRENGTH 11 2XL
TEGERA 8858 OIL GRIP 4X42C GLOVES 6 XS
TRAFFIGLOV TG5060 WPR NITRILE FULL DIP GREEN 4X43C GLOVES 11/2XL
TRAFFIGLOV TG1290 ULTRA LIGHTWEIGHT PU RED 4121A GLOVES 7/S