UVEX 60494 C500 FOAM 4X42C LIME/ANTHRACITE GLOVES 10/XL

Uvex C500 foam

See technical information

References

Uvex:6049410
Rubix:122A3710
Manufacturer :6049410
EAN:4048612015131
brand logo
brand logo
brand logo
brand logo

Technical specifications

Typeglove
Size10
Cutting resistance levelc
See all Specifications

Product details : UVEX 60494 C500 FOAM 4X42C LIME/ANTHRACITE GLOVES 10/XL


The range of Uvex C500 gloves guarantees safety, comfort and flexibility of movement. Thanks to the patented Bamboo Twinflex ® technology, this range of gloves benefits from high resistance to abrasion and cutting. These gloves with incomparable comfort provide dexterity, flexibility and adhesion thanks to the innovative SoftGrip coating. C500 foam gloves are suitable for use in dry or slightly damp environments. EN388 Standard.

Strengths

Very high cut resistance (5). Movement flexibility. Excellent dexterity. Comfort ( Uvex climazone System). Öeko-Tex ® Label. Innovative coating for more comfort and adhesion: SoftGrip foam. Patented Bamboo Twinflex ® technology by Uvex. Silicone-free glove.

Applications

Automobile industry. Construction. Glass Industries. Maintenance. Metallurgical industry.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Typeglove
Size10
Cutting resistance levelc
Main materialhppe
Food contactno
Usage environmentdry
Abrasion resistance level4
ESDno
Coating of the gloveselastomer
Materialdyneema fiber /bamboo fiber/fibreglass/polyamide
£ 13.88 excl. VAT
/ Each
£ 16.66 incl. VAT
  • Usually arrives within 14 working days

Size

Main material