HyFlex 11947
Size | 10 |
---|---|
Cutting resistance level | b |
Main material | fiber glass |
Logistic Weight | 70 g |
---|---|
Size | 10 |
Cutting resistance level | b |
Main material | fiber glass |
Food contact | no |
Usage environment | oily or greasy |
Abrasion resistance level | 4 |
ESD | no |
Coating | nitrile |
Type | glove |
Material | fiber glass|polyamide|polyester |
Usually arrives within 14 working days