ANSELL 11-751 HYFLEX 4X43C INTERCEPT PU COATED GLOVES BLK SIZE 7


HyFlex 11751

References
ansell:11-751-07
rubix:206A9068
manufacturer :11751070
ean:10076490450493
brand logo
brand logo
Technical specifications
Size7
Main materialTextile
Abrasion resistance level4
See all Specifications

Product details : ANSELL 11-751 HYFLEX 4X43C INTERCEPT PU COATED GLOVES BLK SIZE 7


  • These abrasion-resistant gloves with INTERCEPT Technology™ deliver excellent cut performance providing ISO level C, ANSI cut A4, and meet EN420 standards
  • Increased abrasion resistance and durability for prolonged use and wear
  • Lightweight, flexible liner provides enhanced comfort in a dirt-masking design
These abrasion-resistant gloves offer high levels of cut protection combined with superior abrasion resistance for extended wear.

Strengths

  • INTERCEPT Technology™ for high level of cut protection EN ISO level C cut protection
  • High durability PU coating, increased levels of abrasion resistance with high durability PU coating
  • Dirt masking design allows for extended product use, excellent comfort and dexterity
  • In compliance with the standards EN420 (General requirements) and EN388 (Mechanical hazards) by Centexbel
  • Also available in vend pack

Applications

General maintenance|Hardware assembly|Machining / Stamping / Cutting|Raw material handling|Seat and frame build

Technical specifications


Attributes
Size7
Main materialTextile
Abrasion resistance level4
CoatingPolyurethane
TypeGlove
MaterialSeamless thread-based backing that leverages INTERCEPT™ technology.
Show UNSPSC/ECL@SS
£ 12.07 excl. VAT
/ Each
£ 14.48 incl. VAT
  • In stock: Next day delivery