GISS 895956 G-HIGH CUT NIT F GLOVES 3X44F 15GG GREY 7
G-HIGH CUT NIT F Gloves
See technical informationSee documentsReferences
GISS:895956
Rubix:261A4329
EAN:3660338482717






Documents
Product details : GISS 895956 G-HIGH CUT NIT F GLOVES 3X44F 15GG GREY 7
Seamless knitted gloves in HPPE 15 gauge fiber.
Touch screen sensitive, crotch reinforcement.
Micro foam nitrile coating on palm and fingertips.
High cut protection, excellent in dry or oily environments.
Pack of 12 pairs / Box of 120 pairs.
Touch screen sensitive, crotch reinforcement.
Micro foam nitrile coating on palm and fingertips.
High cut protection, excellent in dry or oily environments.
Pack of 12 pairs / Box of 120 pairs.
Strengths
Touch screen sensitive, crotch reinforcement.
Applications
Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | f |
| Main material | hppe |
| Food contact | no |
| Usage environment | oily or greasy |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | hdpe fiber |
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
- In stock: Next day delivery
