Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 629 SYNTHETIC GLOVE 10 XL
TEGERA 629 SYNTHETIC GLOVE 10 XL
Synthetic glove TEGERA 629
References
tegera:
629-10
rubix:
236A4651
ean:
7392626064492
Technical specifications
Size
10
Cutting resistance level
C
Main material
HPPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 629 SYNTHETIC GLOVE 10 XL
TEGERA® 629, Cut resistant glove, latex, 3/4 dipped, Dyneema®, glass fibre thread, nylon, 10 gg, granulated, cut resistance level C, Cat. II, waterproof palm, for assembly work
Strengths
High quality protection level, good fingertip sensitivity, flexible, durable, good grip, good fit, comfortable, lightweight.
Applications
For assembly work.
Technical specifications
Attributes
Logistic Weight
134,2
g
Size
10
Cutting resistance level
C
Main material
HPPE
Food contact
No
Usage environment
Dry
Abrasion resistance level
2
ESD
No
Coating
Latex
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.99
excl. VAT
/
Each
£
20.39
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 75 SLEEVE 10 XL
ANSELL 11-501 HYFLEX 3X41D INTERCEPT NITRILE GLOVES GRY/BLU SIZE 10
ANSELL 11-515 HYFLEX 4X42E NITRILE FOAM DIPPED GLOVES YEL/ORG SIZE 9
TEGERA 991 SYNTHETIC GLOVE 7 S
ANSELL 11-427 HYFLEX 4X32B INTERCEPT 3/4 COATED GLOVES GRY/YEL SIZE 7
ANSELL 11-528 HYFLEX 3X32B NITRILE DIPPED INCPT GLOVES BLU/BLK SIZE 10
SHOWA 390 S-TEX KV3 CUT F PROTECTION GLOVES YELLOW 8/M
ANSELL 28-329 ACTIVARMR 4X21C P/C NITRAGOLD CUFF GLOVES YL/BLK SIZE 9
ANSELL 11-318 HYFLEX XX4XB DYNEEMA CARBON LINER GLOVES GRY SIZE 10
TRAFFIGLOV TG3010 PU PALM DIP AMBER 4X43B GLOVES 8/M
TEGERA 8815 SYNTHETIC GLOVE CRF OMNI INFINITY 11 2XL
GISS 840048 G-CUT PU COATED CUT 4 GLOVES GREY SIZE 11
GISS 887683 G-CUT SC PU CUT B GLOVES 4X42B 9
PORTWEST A620 PU PALM 4X41B CUT GLOVE GREY SIZE XL
POLYCO 891 GRANITE 5 BETA KEVLAR LEATHER GLOVES 3X34D GRN SIZE 9