ANSELL HYFLEX 11-819 MULTIPURPOSE FOAM NITRILE GLOVES 4121A 10 XL
HyFlex 11819
See technical informationSee documentsReferences
Ansell:11-819ESD 10
Rubix:242A4695
Manufacturer :11819100
EAN:0076490613877

Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL HYFLEX 11-819 MULTIPURPOSE FOAM NITRILE GLOVES 4121A 10 XL
- Ultra-thin coating provides increased sensitivity for precision tasks
- Ansell FORTIX™ Abrasion Resistance Technology (New & Improved)
- Provides long lasting protection in abrasive environments
- 20% more breathable vs standard safety gloves for cooler, drier hands - Ansell ZONZ™ Comfort Fit Technology for enhanced fit and feel
- Benefits from proprietary washing process to deliver a cleaner, more comfortable glove
- Clean and Skin Friendly : Oekotex® Certified and Dermatologically tested by Dermatest®
- ESD certified according to EN16350 : 2014
- Touchscreen Technology* for use on consumer and industrial touchscreens
The perfect combination of comfort, dexterity with ESD/Touchscreen compatibility.
Strengths
- ESD Certified: HyFlex® 11-819 is a safety glove with ESD functionality certified to EN 16350:2014, protecting products against electrostatic discharge. In addition, as part of a grounding chain they can be used in explosion hazard zones (ATEX ATmosphères EXplosives).
- Touchscreen compatible: It's touchscreen functionality allows the wearer to work with multiple touchscreen devices while keeping safety gloves on
- Long Lasting Protection: The FORTIX™ nitrile foam coating offers excellent grip and long lasting protection, reducing the total cost of ownership
- Barehand-like tactility: The seamless 18 gauge nylon and spandex liner combined with the ultra-thin FORTIX™ coating provides protection while maintaining bare hand sensitivity for tasks that require dexterity and precision
- Comfortable and Clean: The careful selection of materials, the Ansel ZONZ™ Comfort Fit Technology and proprietary washing process makes the HyFlex® 11-819 a clean, ultra breathable and highly comfortable glove
- Skin Friendly: Dermatologically approved by Dermatest® and certified by OEKO-TEX®
Applications
General handling|Mounting and dismantling|Machine tool operation|Quality inspection|Applications requiring dexterity and precision|Compatible with consumer and industrial touchscreens|Environments requiring ESD protection|Warehouse and logistics operations
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nitrile |
| ESD | yes |
| Packaging | 12 pairs bag;12 bag carton |
| Material | fortix foam nitrile (coating);nylon spandex, carbon (liner) |
Show UNSPSC/ECL@SS
£ 4.77 excl. VAT
/ Each
£ 5.72 incl. VAT
- In stock: Next day delivery