UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 12/3XL


UVEX 6004909 GLOVES PHYNOMIC ALLROUND BLK/GRY

References
uvex:60049-12
rubix:222A3283
ean:4048612046104
brand logo
brand logo
Technical specifications
Size12
Coatingpolymer
Abrasion resistance level3
See all Specifications

Product details : UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 12/3XL


Uvex phynomic all round is a lightweight safety glove suitable for a wide range of applications. The aqua-polymer foam coating is extremely flexible and offers excellent grip in dry conditions. Black in color, it is also highly resistant to dirt.
EN388_3131 standard

Strengths

Excellent dexterity. Excellent grip in dry conditions. Very high level of breathability.

Applications

Precision assembly. Precision work. Maintenance. Transport / Logistics.

Technical specifications


Attributes
Size12
Coatingpolymer
Abrasion resistance level3
Main materialpolyamide
ESDno
Food contactno
Usage environmentoily or greasy
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
  • Usually arrives within 14 working days