References
Uvex:6006009
Rubix:80114811
Manufacturer :70001029
EAN:4048612032633





Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 3 |
Product details : UVEX 60060 PHYNOMIC WET 3131X BLUE/BLACK GLOVES 9/L
The range of Uvex phynomic gloves is synonymous with perfection in 3 dimensions: perfect fit, optimum functions and absolute purity. The standard guarantees the protection and the welfare of the bearer. (Certified without DMF, without TEA and without solvent) The Uvex phynomic wet version has an aqua-polymer coating that provides additional protection against moisture and excellent dexterity during assembly work. EN388 Standard
Strengths
Breathable product. Allergenic product (ProDerm certification). Product with good adhesion in dry and wet environments. Product that guarantees excellent dexterity.
Applications
Aeronautics. Plastic and mechanical industry. Construction. Maintenance. Energy supplier. Automobile and Transport. Electronic.
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 3 |
| Main material | polyamide |
| ESD | no |
| Food contact | no |
| Usage environment | humid |
| Packaging | 10 |
| Material | polyamide/ spandex |
Show UNSPSC/ECL@SS
£ 4.82 excl. VAT
/ Each
£ 5.78 incl. VAT
- Usually arrives within 14 working days