ANSELL HYFLEX 11-849 MULTIPURPOSE FOAM NITRILE GLOVES 4121A 6 XS
HyFlex 11849
See technical informationSee documentsReferences
Ansell:11-849-6
Rubix:210A6650
Manufacturer :11849060
EAN:10076490448766

Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL HYFLEX 11-849 MULTIPURPOSE FOAM NITRILE GLOVES 4121A 6 XS
- Designed to provide all around comfort and protection across scratches, snags and dirt through
- 360° breathable coating provides additional protection on the back hand, without compromising on comfort
- FORTIX™ all around protection for a longer continuous wear time in abrasive dry environments
- ANSELL GRIP™ technology for a sure grip and a safer day at work
- Ergonomic design for a secured and comfortable fit to optimize worker performance
Extra protection for longer period of wear.
Strengths
- The fully dipped design offers the worker a 360° protection against scratches, snags and dirt, while the thin foam nitrile coating allow the hand to breath for better comfort
- Thin fortix™ nitrile foam coating provides extreme comfort and extended durability
- The form-fitting 11-849 liner matches the natural contours of the hand to create a more comfortable wearing experience
- No transfer of silicone contaminants to metal parts prior to painting
Applications
Picking, fastening components|Fastening components, parts|Transport & Logistics|General handling|Occasional handling of hot objects : EN407 Contact Heat class 1 (100°C for 15s)
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| ESD | no |
| Usage environment | dry |
| Packaging | 12 pairs in a bag |
| Material | spandex|nylon |
Show UNSPSC/ECL@SS
£ 5.31 excl. VAT
/ Each
£ 6.37 incl. VAT
- Usually arrives within 14 working days