Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
UVEX 60027 ATHLETIC LITE 4132X BLUE/ANTHRACITE GLOVES 9/L
UVEX 60027 ATHLETIC LITE 4132X BLUE/ANTHRACITE GLOVES 9/L
ATHLETIC LITE glove
References
uvex:
6002709
rubix:
398A9765
manufacturer :
6002709
ean:
4048612058978
Technical specifications
Size
9
Coating
nitrile
Abrasion resistance level
4
See all Specifications
Product details
Technical specifications
Product details : UVEX 60027 ATHLETIC LITE 4132X BLUE/ANTHRACITE GLOVES 9/L
Highly dexterous protective glove for precision mechanical work. Good grip in dry and slightly damp environments.
Standard: EN388_4132X.
Strengths
Outstanding feel on assembly, outstanding resistance to mechanical abrasion thanks to durable coating, excellent grip.
Applications
Maintenance.
Technical specifications
Attributes
Size
9
Coating
nitrile
Abrasion resistance level
4
Main material
elastane
ESD
no
Usage environment
dry
Material
elastane / polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.98
excl. VAT
/
Each
£
3.58
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 7798 LEATHER GLOVE DYNAMIC STRENGTH 7 S
POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 7 PK1
POLYCO DFA DYFLEX AIR DYNEEMA GLOVES 2X42B TEAL/BLK SIZE 11 PK1
TEGERA 8120 TEXTILE GLOVE 7 S
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 9/L
ANSELL 27-600 ACTIVARMR 4121B PALM COATED GLOVES BEIGE/BLU SIZE 9
TEGERA 8810R SYNTHETIC GLOVE INFINITY 8 M
TEGERA 630 TEXTILE GLOVE 7 S
TEGERA 513 LEATHER GLOVE 7 S
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 7
SHOWA 542X DYNEEMA GRIP MTP UNCOATED GLOVES WHITE 9/XL
TEGERA 8804 SYNTHETIC GLOVE INFINITY 6 XS
GISS 863287 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 11
ANSELL 48-705 EDGE 4X43C PU PALM COATED GLOVES BLK/GRY SIZE 6
TEGERA 8127 TEXTILE GLOVE 9 L