GISS 840015 G-DRIVER COWHIDE LEATHER GRAIN DRIVERS GLOVES SIZE 10


GISS 840015 G-DRIVER COWHIDE LEATHER GRAIN DRIVERS GLOVES

References
giss:840015
rubix:200A3568
ean:3660338055799
Gloves G-DRIVER (cowhide leather grain) Size 10
brand logo
brand logo
Technical specifications
Size10
CoatingWithout
Abrasion resistance level3
See all Specifications

Product details : GISS 840015 G-DRIVER COWHIDE LEATHER GRAIN DRIVERS GLOVES SIZE 10


Standard: EN388
Gloves, full-grain cow skin, water-repellent, webbed thumb, elastic tightening on back
Packet of 10 pairs / Box of 120 pairs
APPLICATIONS
Warehousemen, machinery drivers, wooden box handling cartons, plastics. Building and transport work. Shipping and reception of merchandise.

Strengths

Good resistance to abrasion

Applications

• Warehouse work, machinery drivers, box handling (wood and plastic). Building and transport work. Shipping.
brand logo

Technical specifications


Attributes
Size10
CoatingWithout
Abrasion resistance level3
Main materialLeather
ESDNo
Usage environmentDry
MaterialCowhide leather grain
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
  • In stock: Next day delivery