ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 10
HyFlex 11920
See technical informationSee documentsReferences
Ansell:11-920-10
Rubix:1440542
Manufacturer :11920100
EAN:0076490489380

Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
Documents
Product details : ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 10
- Multi-layer coating provides high abrasion resistance and increases wear life
- Ergonomic, natural fit along with superior dry and oil grip for high productivity
- Durable material is machine launderable for extended life and reduced replacement costs
Light duty oil repellent, oil grip multi-purpose glove.
Strengths
- HyFlex® 11-920 glove provide high performance grip and oil repellence when working in oily environments
- ANSELL GRIP™ Technology contains microscopic channels in the glove coating to displace oil, resulting for a more secure grip when handling oily parts
- RIPEL™ Liquid Repellence Technology creates a liquid impermeable layer to prevents oil or lubricant from making contact with the wearer’s skin, enhancing hand health
- Seamless knit design provide an outstanding fit, comfort and dexterity to maximize all-day productivity
- Also available in vend pack
Applications
Assembly & inspection of components|Production line support & maintenance|Seizing structural parts|Fabricating metal parts, glass sheets|Applying finish to materials, products
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Size | 10 |
| Coating of the gloves | nitrile |
| Abrasion resistance level | 3 |
| Main material | nylon |
| ESD | no |
| Usage environment | dry |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 4.85 excl. VAT
/ Each
£ 5.82 incl. VAT
- Usually arrives within 14 working days