References
Tegera:8853-6
Rubix:389A3567
EAN:7340118471662







Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : TEGERA 8853 OIL GRIP 4111X GLOVES 6 XS
This glove offers superior nitrile grip in oily environments. Waterproof and with chemical approval type C. Fully and triple-dipped with nitrile foam and a long cuff. The liner is knitted in 18 gg and made of over 90% recycled polyester. Additionally, the gloves feature touchscreen functionality, allowing you to handle control devices without needing to remove the gloves. Oeko-Tex approved. Withstands contact heat up to 100°C/212°F. Wide size range.
Superior nitrile grip in oily environments. Waterproof and with chemical approval type C.
Strengths
Withstands contact heat up to 100°C, For touchscreen, Extra long, Oil and grease resistant, Windproof, Waterproof, Thin
Applications
Building and construction, Installation work, Machine operating, Mining, Repair work, Service work, Shop work, Transport work
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | polyester |
Show UNSPSC/ECL@SS
£ 8.05 excl. VAT
/ Each
£ 9.66 incl. VAT
- Usually arrives within 14 working days